Beli pressure gauge 5 bar di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)
    45%
    Mulai

    Rp289.900

    NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  2. TECHCROFT Pressure Gauge GSS63
    52%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp659.900

    TECHCROFT Pressure Gauge GSS63
    Deskripsi:
    Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
    atribut:
    • Dial Size: 63mm(2.5inch)
    • Material: All Stainless Steel
  3. Extech Tachometer
    Mulai

    Rp4.199.900

  4. TEKIRO Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp59.900

    TEKIRO Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    untuk mengukur tekana angin pada ban kendaraan bertekanan 2.5 bar, berdimensi 61mm 26mm 12mmFungsi : untuk mengukur tekana angin pada ban kendaraan Material : chrome vanadium
    atribut:
    • Dimension 1 (mm): 61
    • Diameter (mm): 61
    • Material: Chrome Vanadium
  5. YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer / Alat Ukur Tekanan)
    87%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).
    atribut:
    • Accuracy: ±16% F.S
    • Material for the parts Touching Liquid: BS, SUS 316
  6. Benetech Digital Tachometer
    Mulai

    Rp549.900

    Benetech Digital Tachometer
    Deskripsi:
    - Tachometer Benetech adalah alat ukur putaran (rpm) dari Benetech.- Dilengkapi berbagai fitur standard Benetech.
    atribut:
    • Accuracy (%): ±0.05
  7. Oxford Precision Digital Tachometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

    Oxford Precision Digital Tachometer
    Deskripsi:
    Features:- This Digital Tachometer provides fast and accurate Non-contact RPM and surface speed measurements of rotating objects.- This tachometer is used the CPU technique, photo-electrical technique, and junction laser technique for one instrument combined PHOTO TACH. (RPM&REV).- Two test modes: rotate speed mode (unit: RPM) & count mode (unit: REV)Notes- Battery not included
    atribut:
    • Overall Width (mm): 58
    • Overall Depth (mm): 39
    • Accuracy: ±(0.05%+1 digits)
    • Display: LCD
    • Measuring Distance (mm): 50 to 500
    • Number of Digits: 5
    • Overall Length (mm): 160
    • Product Type: Tachometer - Non-contact - RPM
    • Range (rpm): 2 - 99999
  8. NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer / Alat Ukur Tekanan)
    41%
    Mulai

    Rp1.399.900

    NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    -By adopting a sealed case, it can be used under conditions of rain or dew.-Pressure gauge structured to convey elastic deformation(movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.-JIS B 7505-1 standard
  9. Wipro Tachometer
    Mulai

    Rp659.900

  10. ONO SOKKI Digital Tachometer
    Mulai

    Rp4.999.900

    ONO SOKKI Digital Tachometer
    Deskripsi:
    Easy to use and high performance compact handheld contact type digital tachometer. While holding it with one hand, lightly press it against the rotary shaft to obtain r / min direct reading measurement results on the handheld display. Also, line speed measurement of m / min or mm / s is possible by combining the peripheral speed ring. Wide measurement range (resolution 0.1r / min or 1r / min) from 0.5 to 10000r / min While the measurement switch is being pressed, the measurement display value changes automatically every 1 second. Equipped with a memory function that is convenient for confirming measurement results Designed to be familiar and easy to use due to ergonomics. Can also be used as a perimeter by using the peripheral speed ring. Holds the last measured value for about 30 seconds after measurement
  11. TECHCROFT Alat Pengukur Tekanan GSB63
    52%
    Mulai

    Rp249.900

    TECHCROFT Alat Pengukur Tekanan GSB63
    Deskripsi:
    Pressure Gauge Techcroft GSB-63 merupakan alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah, material stainless steel - kuningan, tampilan bisa berupa bar, kg, psi, dan sebagainya.
  12. NAGANO Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp1.799.900

    NAGANO Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan)
    atribut:
    • Joint Size: G3/8B
    • Outside Diameter (phi): 75
    • Materias (Bourdon Tube): SUS316
    • Materials (share): SUS316
  13. KRISBOW Takometer Digital
    Rating:
    80% of 100
    (1)
    Mulai

    Rp2.399.900

    KRISBOW Takometer Digital
    Deskripsi:
    Wide measurement range and high resolution40 readings memories Built-in laser pointer 5 digits LCD display
    atribut:
    • Contact Test Range (rpm): 2-20000
    • Dimensions (mm): 160x60x42
    • Accuracy (%): ± 0.05
    • Detecting Distance (mm): 50 to 500
    • Non Contact Test Range (rpm): 2 to 99999
    • Power Source (V): Battery 9
    • Resolution (rpm): 0.1 (2 to 9999.9), 1 (over 10000)
    • Sampling Time (s): 0.5 (over 120 rpm)
  14. Wiebrock Pressure Gauge 2.5inch Bottom (Manometer / Alat Ukur Tekanan)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp349.900

    Wiebrock Pressure Gauge 2.5inch Bottom (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    -Bisa isi minyak-Sudah sepaket dengan glycerin
    atribut:
    • Body Material: Stainless Steel
    • Drat (inch): 1/4 NPT
    • Drat Material: Brass
    • Size (inch): 2.5
    • Size (mm): 63
  15. TESTO Tachometer
    Mulai

    Rp6.299.900

    TESTO Tachometer
    Deskripsi:
    Do you need to measure the rpm of rotating objects or record the length and speed of conveyor belts and rotors? The testo 470 tachometer is a compact tool that makes it possible to carry out these measurements.Multiple functions in one tachometerIn the case of optical rpm measurement, you can use the testo 470 tachometer to record how fast a rotating object rotates. Thus, for example, you can check whether motors, shafts and fans are functioning correctly in order to spot any impending defects due to overload at an early stage.For rpm measurement, simply stick a reflective marker on the measurement object and aim the visible red beam at the reflective marker. The measurement can then start (at a distance of up to 600 mm between tachometer and measurement object). The tachometer is easy to operate using one hand.However, the testo 470 tachometer not only provides the functions of an optical tachometer, it also functions as a mechanical tachometer: Attach the adapter for the probe tip and measure the rpm mechanically. Attach the wheel to also measure speeds and lengths of rotors/conveyor belts.You get the testo 470 tachometer in a transport case with practical accessories (reflective markers, softcase, etc.). Product Includes: testo 470 tachometer with softcase, reflective markers, adapter, probe tip, wheels 0.1 m and 6", batteries, transport case and calibration protocol.
  16. Wiebrock Pressure Gauge 4inch Bottom (Manometer / Alat Ukur Tekanan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp619.900

    Wiebrock Pressure Gauge 4inch Bottom (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    -Bisa isi minyak-Bisa untuk udara & air-Sudah sepaket dengan glycerin
    atribut:
    • Body Material: Stainless Steel
    • Drat (inch): 1/2 NPT
    • Drat Material: Brass
    • Model : Raket / Lower Mount
    • Size (inch): 4
    • Size (mm): 100
  17. NAGANO KEIKI Pressure Gauge General-Purpose A Frame/Vertical 75 Phi (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp409.900

    NAGANO KEIKI Pressure Gauge General-Purpose A Frame/Vertical 75 Phi (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    An inexpensive general-purpose pressure gauge compatible with the JIS B7505 -1: 2007 Bourdon tube pressure gauge for measuring pneumatic, hydraulic and other general pressures.
    atribut:
    • Performance: General, vibration proof (V)
    • Dimension H (mm): 70
    • Material: Glass / inorganic glass Case: Electrogalvanized steel sheet (SECC), black Cover / SUS430 / fabric
    • Accuracy: JIS 1.6 class (according to JIS Accuracy Class)
    • Minimum Scale (MPa): 0.02
    • Nominal Dimensions (mm): phi 75
    • Call: AT G3 / 8 75x1MPa
    • Case Shape: Vertical A frame
    • Connection Screw: G3 / 8
    • Connection size: G3 / 8B
    • Dimension F (mm): 18
    • Dimensions d (mm): 80.5
    • Material (Bourdon Tube): C6872T
    • Material Co., Ltd.: C3604BD
    • Measurement Fluid: Gas or liquid
    • Operating Temperature Range (°C): -5 to 40
    • Pressure Range (MPa): 0-1
    • Thickness (mm): 35
    • Weight (g): 300
  18. monotaro Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp149.900

    monotaro Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    - Material : Body : SUS304 / Connection : Brass (brass) / display scale cover : PC- Case Shape : Vertical collarless
    atribut:
    • Case Shape: Vertical collarless
    • Material: Body: SUS304 / Connection: Brass (brass) / display scale cover: PC
    • Outer Diameter d (mm): 68
    • The Outer Diameter (Ø mm): 60
    • The connecting portion screw: G1 / 4
    • Thickness (mm): 30.8
  19. Sojipro Digital RPM Tachometer
    Mulai

    Rp149.900

    Sojipro Digital RPM Tachometer
    atribut:
    • Accuracy (%): 0.05 +1 digit
    • Battery Consumption (mA): 30
    • Dimensions (mm): 130x68x26
    • Display: 18mm LCD Display (5 Digit)
    • Measure Ability (rpm): 2.5-99.999
    • Measurement Distance (mm): 50-500
    • Memory: Last Measurement, Maximum Value, Minimum RPM
    • Power: 1x 9V 6F22
    • Resolution (rpm): 0.1 (From 2.5 to 999.9), 1 (Over 1000)
    • Sampling Time (s): 0.8 (Over 60 RPM)
    • Time Base: 6MHz Quartz Crystal Oscillator
  20. SCHUH Pressure Gauge Stainless Steel (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp519.900

    SCHUH Pressure Gauge Stainless Steel (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    ApplicationSC Series is a special design with stainless steel case and copper alloy wetted part and fillable option for extreme vibration application and non-corrosive ambient field condition, with bayonet lock case design. Applicable for pneumatic and hydraulic systems, compressors, engines, pumps, sprinkles system, building automation system and processing unit where vibration is concern.Technical Specification SC Series - Nominal Size: 50, 63, 100 and 150 mm- Accuracy Class : Class 1.6, Class 1.0 (@ >100mm)- Ingress Protection : IP 65 (Weather tight)- Connection Size : G1/2, GY or NPT- Scale Range :Pressure 0.. 1000 barVacuum -1 bar.. 0Compound -1.. 24 bar- Tube Element Shape :P 100 bar in helicoil- Filling : Dry or liquid filled- Operating Temperature:Ambient temperature -10°.. +70°CMedium temperature 90°C Max.- Temperature Error:Additional error when pressure element temperaturedeviates from reference temperature +20°C (+68°F)be +0.4% / 10°C (50°F} rising or falling- Over Pressure Limit :130% of F.S. P < 100 bar115% of FS. P >= 100 bor- Dial Graduation:Black graduation on white for single rangeBlack and red graduation on white for dual ranges
    atribut:
    • Dial Size (mm/inch): 63/2.5
    • NPT Adaptor (inch): 1/4
Daftar Harga pressure gauge 5 bar Terbaru November 2026
NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)Rp289.900
TECHCROFT Pressure Gauge GSS63Rp659.900
Extech TachometerRp4.199.900
TEKIRO Pressure Gauge (Manometer / Alat Ukur Tekanan)Rp59.900
YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer / Alat Ukur Tekanan)Rp169.900
Benetech Digital TachometerRp549.900
Oxford Precision Digital TachometerRp1.999.900
NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer / Alat Ukur Tekanan)Rp1.399.900
Wipro TachometerRp659.900
ONO SOKKI Digital TachometerRp4.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)